1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1440TTM8M12
8M, 8 mm Pitch, 1440 mm Pitch Length, 12 mm Width, 180 Teeth, HNBR Rubber Material
MI ITEM #
14687503
MFR #
1440TTM8M12
Your Price
$85.85
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1440TTM8M12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1440TTM8M12
8M, 8 mm Pitch, 1440 mm Pitch Length, 12 mm Width, 180 Teeth, HNBR Rubber Material
MI ITEM #
14687503
MFR #
1440TTM8M12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$85.85
/each
(List
$98.72
)
Qty
Add to Cart
Overview
Mfr description
1440TTM8M12 RPC 8M TITANIUM BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
1440 mm
Overall Width
12 mm
Material
HNBR Rubber
Number Of Teeth
180
Pitch Length
1440 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought