Motion
1440TTM8M50

MEGADYNE
1440TTM8M50

8M, 8 mm Pitch, 1440 mm Pitch Length, 50 mm Width, 180 Teeth, HNBR Rubber Material
Mi Item #14687513
MFR #1440TTM8M50
Price$384.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1440TTM8M50

8M, 8 mm Pitch, 1440 mm Pitch Length, 50 mm Width, 180 Teeth, HNBR Rubber Material
Mi Item #14687513
MFR #1440TTM8M50

Mfr description
1440TTM8M50 RPC 8M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.06/each

Specifications

Dimensions

  • Overall Length
    1440 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    1440 mm

Details

  • Belt Type
    8M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)