1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1568TTM14M85
14M, 14 mm Pitch, 1568 mm Pitch Length, 85 mm Width, 112 Teeth, HNBR Rubber Material
MI ITEM #
14687527
MFR #
1568TTM14M85
List Price
$1,592.97
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1568TTM14M85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1568TTM14M85
14M, 14 mm Pitch, 1568 mm Pitch Length, 85 mm Width, 112 Teeth, HNBR Rubber Material
MI ITEM #
14687527
MFR #
1568TTM14M85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,592.97
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1568TTM14M85 RPC 14M TITANIUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1568 mm
Overall Width
85 mm
Material
HNBR Rubber
Number Of Teeth
112
Pitch Length
1568 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought