1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1610TTM14M85
14M, 14 mm Pitch, 1610 mm Pitch Length, 85 mm Width, 115 Teeth, HNBR Rubber Material
MI ITEM #
14687545
MFR #
1610TTM14M85
List Price
$1,635.65
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1610TTM14M85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1610TTM14M85
14M, 14 mm Pitch, 1610 mm Pitch Length, 85 mm Width, 115 Teeth, HNBR Rubber Material
MI ITEM #
14687545
MFR #
1610TTM14M85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,635.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1610TTM14M85 RPC 14M TITANIUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1610 mm
Overall Width
85 mm
Material
HNBR Rubber
Number Of Teeth
115
Pitch Length
1610 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data