Motion
1778TTM14M40

MEGADYNE
1778TTM14M40

14M, 14 mm Pitch, 1778 mm Pitch Length, 40 mm Width, 127 Teeth, HNBR Rubber Material
Mi Item #14687560
MFR #1778TTM14M40
Price$813.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1778TTM14M40

14M, 14 mm Pitch, 1778 mm Pitch Length, 40 mm Width, 127 Teeth, HNBR Rubber Material
Mi Item #14687560
MFR #1778TTM14M40

Mfr description
1778TTM14M40 RPC 14M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$813.81/each

Specifications

Dimensions

  • Overall Length
    1778 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    1778 mm

Details

  • Belt Type
    14M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)