1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1960TTM14M14
14M, 14 mm Pitch, 1960 mm Pitch Length, 14 mm Width, 140 Teeth, HNBR Rubber Material
MI ITEM #
14687592
MFR #
1960TTM14M14
List Price
$294.64
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1960TTM14M14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1960TTM14M14
14M, 14 mm Pitch, 1960 mm Pitch Length, 14 mm Width, 140 Teeth, HNBR Rubber Material
MI ITEM #
14687592
MFR #
1960TTM14M14
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$294.64
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1960TTM14M14 RPC 14M TITANIUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1960 mm
Overall Width
14 mm
Material
HNBR Rubber
Number Of Teeth
140
Pitch Length
1960 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data