Motion
1960TTM14M65

MEGADYNE
1960TTM14M65

14M, 14 mm Pitch, 1960 mm Pitch Length, 65 mm Width, 140 Teeth, HNBR Rubber Material
Mi Item #14687596
MFR #1960TTM14M65
Price$1,367.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1960TTM14M65

14M, 14 mm Pitch, 1960 mm Pitch Length, 65 mm Width, 140 Teeth, HNBR Rubber Material
Mi Item #14687596
MFR #1960TTM14M65

Mfr description
1960TTM14M65 RPC 14M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,367.99/each

Specifications

Dimensions

  • Overall Length
    1960 mm
  • Overall Width  
    65 mm
  • Pitch
    14 mm
  • Pitch Length
    1960 mm

Details

  • Belt Type
    14M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)