1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2240TTM8M34
8M, 8 mm Pitch, 2240 mm Pitch Length, 34 mm Width, 280 Teeth, HNBR Rubber Material
MI ITEM #
14687638
MFR #
2240TTM8M34
List Price
$434.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2240TTM8M34
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2240TTM8M34
8M, 8 mm Pitch, 2240 mm Pitch Length, 34 mm Width, 280 Teeth, HNBR Rubber Material
MI ITEM #
14687638
MFR #
2240TTM8M34
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$434.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2240TTM8M34 RPC 8M TITANIUM BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
2240 mm
Overall Width
34 mm
Material
HNBR Rubber
Number Of Teeth
280
Pitch Length
2240 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data