1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2660TTM14M200
14M, 14 mm Pitch, 2660 mm Pitch Length, 200 mm Width, 190 Teeth, HNBR Rubber Material
MI ITEM #
14687693
MFR #
2660TTM14M200
Your Price
$4,544.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2660TTM14M200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2660TTM14M200
14M, 14 mm Pitch, 2660 mm Pitch Length, 200 mm Width, 190 Teeth, HNBR Rubber Material
MI ITEM #
14687693
MFR #
2660TTM14M200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$4,544.33
/each
(List
$5,453.20
)
Qty
Add to Cart
Overview
Mfr description
2660TTM14M200 RPC 14M TITANIUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
2660 mm
Overall Width
200 mm
Material
HNBR Rubber
Number Of Teeth
190
Pitch Length
2660 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data