Motion
2800TTM14M85

MEGADYNE
2800TTM14M85

14M, 14 mm Pitch, 2800 mm Pitch Length, 85 mm Width, 200 Teeth, HNBR Rubber Material
Mi Item #14687704
MFR #2800TTM14M85
Price$2,524.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2800TTM14M85

14M, 14 mm Pitch, 2800 mm Pitch Length, 85 mm Width, 200 Teeth, HNBR Rubber Material
Mi Item #14687704
MFR #2800TTM14M85

Mfr description
2800TTM14M85 RPC 14M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,524.16/each

Specifications

Dimensions

  • Overall Length
    2800 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    2800 mm

Details

  • Belt Type
    14M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)