1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2800TTM8M30
8M, 8 mm Pitch, 2800 mm Pitch Length, 30 mm Width, 350 Teeth, HNBR Rubber Material
MI ITEM #
14687708
MFR #
2800TTM8M30
List Price
$443.84
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2800TTM8M30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2800TTM8M30
8M, 8 mm Pitch, 2800 mm Pitch Length, 30 mm Width, 350 Teeth, HNBR Rubber Material
MI ITEM #
14687708
MFR #
2800TTM8M30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$443.84
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2800TTM8M30 RPC 8M TITANIUM BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
2800 mm
Overall Width
30 mm
Material
HNBR Rubber
Number Of Teeth
350
Pitch Length
2800 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought