1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2840TTM8M18
8M, 8 mm Pitch, 2840 mm Pitch Length, 18 mm Width, 355 Teeth, HNBR Rubber Material
MI ITEM #
14687713
MFR #
2840TTM8M18
List Price
$267.78
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2840TTM8M18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2840TTM8M18
8M, 8 mm Pitch, 2840 mm Pitch Length, 18 mm Width, 355 Teeth, HNBR Rubber Material
MI ITEM #
14687713
MFR #
2840TTM8M18
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$267.78
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2840TTM8M18 RPC 8M TITANIUM BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
2840 mm
Overall Width
18 mm
Material
HNBR Rubber
Number Of Teeth
355
Pitch Length
2840 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought