1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3048TTM8M35
8M, 8 mm Pitch, 3048 mm Pitch Length, 35 mm Width, 381 Teeth, HNBR Rubber Material
MI ITEM #
14687721
MFR #
3048TTM8M35
Your Price
$484.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3048TTM8M35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3048TTM8M35
8M, 8 mm Pitch, 3048 mm Pitch Length, 35 mm Width, 381 Teeth, HNBR Rubber Material
MI ITEM #
14687721
MFR #
3048TTM8M35
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$484.21
/each
(List
$556.84
)
Qty
Add to Cart
Overview
Mfr description
3048TTM8M35 RPC 8M TITANIUM BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
3048 mm
Overall Width
35 mm
Material
HNBR Rubber
Number Of Teeth
381
Pitch Length
3048 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought