Motion
3136TTM14M330

MEGADYNE
3136TTM14M330

14M, 14 mm Pitch, 3136 mm Pitch Length, 330 mm Width, 224 Teeth, HNBR Rubber Material
Mi Item #14687728
MFR #3136TTM14M330
Price$10,274.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3136TTM14M330

14M, 14 mm Pitch, 3136 mm Pitch Length, 330 mm Width, 224 Teeth, HNBR Rubber Material
Mi Item #14687728
MFR #3136TTM14M330

Mfr description
3136TTM14M330 RPC 14M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,274.28/each

Specifications

Dimensions

  • Overall Length
    3136 mm
  • Overall Width  
    330 mm
  • Pitch
    14 mm
  • Pitch Length
    3136 mm

Details

  • Belt Type
    14M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)