Motion
3600TTM8M22

MEGADYNE
3600TTM8M22

8M, 8 mm Pitch, 3600 mm Pitch Length, 22 mm Width, 450 Teeth, HNBR Rubber Material
Mi Item #14687777
MFR #3600TTM8M22
Price$417.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
3600TTM8M22

8M, 8 mm Pitch, 3600 mm Pitch Length, 22 mm Width, 450 Teeth, HNBR Rubber Material
Mi Item #14687777
MFR #3600TTM8M22

Mfr description
3600TTM8M22 RPC 8M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.13/each

Specifications

Dimensions

  • Overall Length
    3600 mm
  • Overall Width  
    22 mm
  • Pitch
    8 mm
  • Pitch Length
    3600 mm

Details

  • Belt Type
    8M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)