1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3850TTM14M115
14M, 14 mm Pitch, 3850 mm Pitch Length, 115 mm Width, 275 Teeth, HNBR Rubber Material
MI ITEM #
14687779
MFR #
3850TTM14M115
Price
$4,246.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3850TTM14M115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3850TTM14M115
14M, 14 mm Pitch, 3850 mm Pitch Length, 115 mm Width, 275 Teeth, HNBR Rubber Material
MI ITEM #
14687779
MFR #
3850TTM14M115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,246.41
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
3850 mm
Overall
Width
115 mm
Pitch
14 mm
Pitch Length
3850 mm
Details
Belt Type
14M
Material
HNBR Rubber
Number Of
Teeth
275
Overview
Mfr description
3850TTM14M115 RPC 14M TITANIUM BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought