Motion
4000TTM8M14

MEGADYNE
4000TTM8M14

8M, 8 mm Pitch, 4000 mm Pitch Length, 14 mm Width, 500 Teeth, HNBR Rubber Material
Mi Item #14687798
MFR #4000TTM8M14
Price$293.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
4000TTM8M14

8M, 8 mm Pitch, 4000 mm Pitch Length, 14 mm Width, 500 Teeth, HNBR Rubber Material
Mi Item #14687798
MFR #4000TTM8M14

Mfr description
4000TTM8M14 RPC 8M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.02/each

Specifications

Dimensions

  • Overall Length
    4000 mm
  • Overall Width  
    14 mm
  • Pitch
    8 mm
  • Pitch Length
    4000 mm

Details

  • Belt Type
    8M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)