1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
4326TTM14M115
14M, 14 mm Pitch, 4326 mm Pitch Length, 115 mm Width, 309 Teeth, HNBR Rubber Material
MI ITEM #
14687801
MFR #
4326TTM14M115
List Price
$4,675.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 4326TTM14M115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
4326TTM14M115
14M, 14 mm Pitch, 4326 mm Pitch Length, 115 mm Width, 309 Teeth, HNBR Rubber Material
MI ITEM #
14687801
MFR #
4326TTM14M115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,675.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
4326TTM14M115 RPC 14M TITANIUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
4326 mm
Overall Width
115 mm
Material
HNBR Rubber
Number Of Teeth
309
Pitch Length
4326 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought