1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
4410TTM14M145
14M, 14 mm Pitch, 4410 mm Pitch Length, 145 mm Width, 315 Teeth, HNBR Rubber Material
MI ITEM #
14687816
MFR #
4410TTM14M145
List Price
$6,179.06
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 4410TTM14M145
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
4410TTM14M145
14M, 14 mm Pitch, 4410 mm Pitch Length, 145 mm Width, 315 Teeth, HNBR Rubber Material
MI ITEM #
14687816
MFR #
4410TTM14M145
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,179.06
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
4410TTM14M145 RPC 14M TITANIUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
4410 mm
Overall Width
145 mm
Material
HNBR Rubber
Number Of Teeth
315
Pitch Length
4410 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought