Motion
480TTM8M54

MEGADYNE
480TTM8M54

8M, 8 mm Pitch, 480 mm Pitch Length, 54 mm Width, 60 Teeth, HNBR Rubber Material
Mi Item #14687838
MFR #480TTM8M54
Price$190.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
480TTM8M54

8M, 8 mm Pitch, 480 mm Pitch Length, 54 mm Width, 60 Teeth, HNBR Rubber Material
Mi Item #14687838
MFR #480TTM8M54

Mfr description
480TTM8M54 RPC 14M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.62/each

Specifications

Dimensions

  • Overall Length
    480 mm
  • Overall Width  
    54 mm
  • Pitch
    8 mm
  • Pitch Length
    480 mm

Details

  • Belt Type
    8M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)