Motion
640TTM8M85

MEGADYNE
640TTM8M85

8M, 8 mm Pitch, 640 mm Pitch Length, 85 mm Width, 80 Teeth, HNBR Rubber Material
Mi Item #14687882
MFR #640TTM8M85
Price$409.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
640TTM8M85

8M, 8 mm Pitch, 640 mm Pitch Length, 85 mm Width, 80 Teeth, HNBR Rubber Material
Mi Item #14687882
MFR #640TTM8M85

Mfr description
640TTM8M85 RPC 8M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.14/each

Specifications

Dimensions

  • Overall Length
    640 mm
  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    640 mm

Details

  • Belt Type
    8M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)