1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
800TTM8M28
8M, 8 mm Pitch, 800 mm Pitch Length, 28 mm Width, 100 Teeth, HNBR Rubber Material
MI ITEM #
14687901
MFR #
800TTM8M28
List Price
$165.98
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 800TTM8M28
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
800TTM8M28
8M, 8 mm Pitch, 800 mm Pitch Length, 28 mm Width, 100 Teeth, HNBR Rubber Material
MI ITEM #
14687901
MFR #
800TTM8M28
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$165.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
800TTM8M28 RPC 8M TITANIUM BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
800 mm
Overall Width
28 mm
Material
HNBR Rubber
Number Of Teeth
100
Pitch Length
800 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data