Motion
960TTM8M15

MEGADYNE
960TTM8M15

8M, 8 mm Pitch, 960 mm Pitch Length, 15 mm Width, 120 Teeth, HNBR Rubber Material
Mi Item #14687933
MFR #960TTM8M15
Price$102.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
960TTM8M15

8M, 8 mm Pitch, 960 mm Pitch Length, 15 mm Width, 120 Teeth, HNBR Rubber Material
Mi Item #14687933
MFR #960TTM8M15

Mfr description
960TTM8M15 RPC 8M TITANIUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.66/each

Specifications

Dimensions

  • Overall Length
    960 mm
  • Overall Width  
    15 mm
  • Pitch
    8 mm
  • Pitch Length
    960 mm

Details

  • Belt Type
    8M
  • Material
    HNBR Rubber
  • Number Of Teeth  
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)