Overview
Mfr description
FJS16X15 CHANTO FJS SERIES CYLINDERS
Specifications
- Bore Diameter16 mm
- Stroke15 mm
- SeriesFJS
- Mounting TypeThrough Hole / Standard
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data