Motion
FJSR12X20

FABCO-AIR INC
FJSR12X20

12 mm Bore, 20 mm Stroke
Mi Item #14712538
MFR #FJSR12X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
FJSR12X20

12 mm Bore, 20 mm Stroke
Mi Item #14712538
MFR #FJSR12X20

Mfr description
FJSR12X20 CHANTO FJS SERIES CYLINDERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Stroke
    20 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Tie Rod Air Cylinders
  • Series
    FJS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)