Overview
Mfr description
FJSR20X50 CHANTO FJS SERIES CYLINDERS
Specifications
- Bore Diameter20 mm
- Stroke50 mm
- SeriesFJS
- Mounting TypeThrough Hole / Standard
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data