Specifications
Dimensions
- Bore Diameter0.7500 in
- Stroke2.5000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRear Pivot Mount
- Product TypeTie Rod Air Cylinders
- SeriesF
Overview
Mfr description
F-0750S02-02I 3/4 INCH BORE (MODEL 7) F-