Motion
F-1500D02-01L-05

FABCO-AIR INC
F-1500D02-01L-05

1.5000 in Bore, 1.6875 in Stroke
Mi Item #14713611
MFR #F-1500D02-01L-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
F-1500D02-01L-05

1.5000 in Bore, 1.6875 in Stroke
Mi Item #14713611
MFR #F-1500D02-01L-05

Mfr description
F-1500D02-01L-05 1 1/2 INCH BORE (MODEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke
    1.6875 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Pivot Mount
  • Product Type
    Tie Rod Air Cylinders
  • Series
    F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)