Overview
Mfr description
F-1500D02-04I 1 1/2 INCH BORE (MODEL 5)
Specifications
- Bore Diameter
- Stroke4.5000 in
- Manufacturer Product Page
- Manufacturer Catalog
- SeriesF
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data