Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke12.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRear Pivot Mount
- Product TypeTie Rod Air Cylinders
- SeriesF
Overview
Mfr description
F-1500D02-12A-34 1 1/2 INCH BORE (MODEL