Overview
Mfr description
F-1500DG2-04E-05 1 1/2 INCH BORE (MODEL
Specifications
- Bore Diameter
- Stroke4.2500 in
- Manufacturer Product Page
- Manufacturer Catalog
- SeriesF
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data