Overview
Mfr description
F-1750D01-03A-01 1 3/4 INCH BORE (MODEL
Specifications
- Bore Diameter1.7500 in
- Stroke3.0000 in
- SeriesF
- Mounting TypeNose Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data