Overview
Mfr description
F-2000D02-05A-01 2 INCH BORE (MODEL 4) F
Specifications
- Bore Diameter
- Stroke5.0000 in
- Manufacturer Product Page
- Manufacturer Catalog
- SeriesF
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data