Specifications
Dimensions
- Bore Diameter1.0625 in
- Stroke1.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRear Pivot Mount
- Product TypeTie Rod Air Cylinders
- SeriesF
Overview
Mfr description
SS-1062D02-01A-30 1 1/16 INCH BORE (MODE