Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke1.5000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFixed Clevis Mounting
- Product TypeTie Rod Air Cylinders
- SeriesNFPA
Overview
Mfr description
20P1-01I1DC-XXE NFPA NFPA