Overview
Mfr description
20P2-01A2DA-XXN NFPA NFPA
Specifications
- Bore Diameter2.0000 in
- Stroke1.0000 in
- SeriesNFPA
- Mounting TypeDetachable Clevis Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data