Overview
Mfr description
25P1-08A1DC-XXE NFPA NFPA
Specifications
- Bore Diameter2.5000 in
- Stroke8.0000 in
- SeriesNFPA
- Mounting TypeFixed Clevis Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data