Overview
Mfr description
60P4-14A7FA-SSN NFPA NFPA
Specifications
- Bore Diameter6.0000 in
- Stroke14.0000 in
- SeriesNFPA
- Mounting TypeDetachable Eye Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data