Motion
E-521-X-P14

FABCO-AIR INC
E-521-X-P14

2.5000 in Bore, 2.0000 in Stroke
MI ITEM #14716484
MFR #E-521-X-P14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
E-521-X-P14

2.5000 in Bore, 2.0000 in Stroke
MI ITEM #14716484
MFR #E-521-X-P14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Stroke
    2.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Tie Rod Air Cylinders
  • Series
    Pancake

Overview

Mfr description
E-521-X-P14 C521 PANCAKE CYLINDERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought