Overview
Mfr description
F-1062D01-01A-50 1 1/16 INCH BORE (MODEL
Specifications
- Bore Diameter1.0625 in
- Stroke1.0000 in
- SeriesF
- Mounting TypeNose Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data