Overview
Mfr description
STB32X20A CHANTO ST STOPPER CYLINDERS ST
Specifications
- Bore Diameter32 mm
- Stroke20 mm
- SeriesST
- Mounting TypeTapped Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data