Motion
1238WUQM1B-7.5AA144

GROVE GEAR
1238WUQM1B-7.5AA144

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 144 Frame
MI ITEM #14718754
MFR #1238WUQM1B-7.5AA144
Price$3,437.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1238WUQM1B-7.5AA144

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 144 Frame
MI ITEM #14718754
MFR #1238WUQM1B-7.5AA144

Mfr description
10882482 1238WUQM1B-7.5AA144 CAST IRON W
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,437.44/each

Specifications

Dimensions

  • Case Size
    238
  • Manufacturer Reducer Size
    238
  • NEMA / IEC Frame Size
    144
  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Weight
    55 lbs, 24.95 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    1238WUQM1B-7.5AA144
  • Style
    C-Face Quill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)