Motion
1325WBQM1B-20AB194

GROVE GEAR
1325WBQM1B-20AB194

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #14718774
MFR #1325WBQM1B-20AB194
Price$5,312.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WBQM1B-20AB194

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #14718774
MFR #1325WBQM1B-20AB194

Mfr description
10195576 1325WBQM1B-20AB194 CAST IRON WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,312.27/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    83 lbs, 37.648 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1325WBQM1B-20AB194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)