Motion
1262WLQM2B-20AB144

GROVE GEAR
1262WLQM2B-20AB144

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 144 Frame
Mi Item #14718811
MFR #1262WLQM2B-20AB144
Price$3,944.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WLQM2B-20AB144

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 144 Frame
Mi Item #14718811
MFR #1262WLQM2B-20AB144

Mfr description
10468102 1262WLQM2B-20AB144 CAST IRON WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,944.73/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • NEMA / IEC Frame Size
    144
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    62 lbs, 28.123 kg

Details

  • Manufacturer Catalog Number
    1262WLQM2B-20AB144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)