Motion
1325WX6S-50

GROVE GEAR
1325WX6S-50

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #14718832
MFR #1325WX6S-50
Price$3,763.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WX6S-50

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #14718832
MFR #1325WX6S-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,763.21/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    93 lbs, 42.18 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1325WX6S-50

Overview

Mfr description
10655826 1325WX6S-50 CAST IRON WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought