Motion
1325WBQM1S-40AB125

GROVE GEAR
1325WBQM1S-40AB125

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.2500 in Input Size
Mi Item #14718845
MFR #1325WBQM1S-40AB125
Price$5,312.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WBQM1S-40AB125

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.2500 in Input Size
Mi Item #14718845
MFR #1325WBQM1S-40AB125

Mfr description
10526270 1325WBQM1S-40AB125 CAST IRON WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,312.27/each

Specifications

Dimensions

  • Case Size
    325
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    77 lbs, 34.927 kg

Details

  • Manufacturer Catalog Number
    1325WBQM1S-40AB125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)