Motion
1325WUW1B-150

GROVE GEAR
1325WUW1B-150

Right Angle Worm Gear Speed Reducer - 150:1 Ratio
MI ITEM #14718851
MFR #1325WUW1B-150
List Price$6,661.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WUW1B-150

Right Angle Worm Gear Speed Reducer - 150:1 Ratio
MI ITEM #14718851
MFR #1325WUW1B-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,661.68/each for your price

Overview

Mfr description
10657891 1325WUW1B-150 CAST IRON WORM

Specifications

  • Ratio
    150:1
  • Manufacturer Reducer Size
    325
  • Manufacturer Catalog Number
    1325WUW1B-150
  • Weight
    117 lbs, 53.07 kg
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text