Motion
1262WU3B-50

GROVE GEAR
1262WU3B-50

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
MI ITEM #14718907
MFR #1262WU3B-50
Price$2,490.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WU3B-50

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
MI ITEM #14718907
MFR #1262WU3B-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,490.69/each

Specifications

Dimensions

  • Case Size
    262
  • Manufacturer Reducer Size
    262
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    58 lbs, 26.31 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1262WU3B-50

Overview

Mfr description
10867140 1262WU3B-50 CAST IRON WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought