Motion
10871262

GROVE GEAR
10871262

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #14718911
MFR #10871262
List Price$2,701.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10871262

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #14718911
MFR #10871262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,701.17/each for your price

Overview

Mfr description
10871262 1262WOM2B-25AA CAST IRON WORM

Specifications

  • Ratio
    25:1
  • Manufacturer Reducer Size
    262
  • Manufacturer Catalog Number
    1262WOM2B-25AA
  • Weight
    62 lbs, 28.12 kg
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text