Motion
1425WBQM1B-40AB219

GROVE GEAR
1425WBQM1B-40AB219

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
Mi Item #14718931
MFR #1425WBQM1B-40AB219
Price$9,424.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WBQM1B-40AB219

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
Mi Item #14718931
MFR #1425WBQM1B-40AB219

Mfr description
10615705 1425WBQM1B-40AB219 CAST IRON WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,424.97/each

Specifications

Dimensions

  • Case Size
    425
  • Manufacturer Reducer Size
    425
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    83 lbs, 37.648 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1425WBQM1B-40AB219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)